Select Country and Language Canada / French
Changer de pays
4200047BK00R5 | DSG-CANUSA

DSG-CANUSA | 4200047BK00R5 | Thin Wall Cross-linked Polyolefin Heat Shrink Tubing; 1000' Spool; 3/64" diameter; Black

  • Réf. fabricant 4200047BK00R5
  • PART #CPX100-0047BK1000-FT
Class: CLASS 1 +CLASS 2
Decimal: .047 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
Military Spec: MIL-23053/5C
RoHS Compliant: YES
Size By Inch Fractions: 3/64 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Flexible, multi-purpose heat shrink tubing; 1000' Spool; 3/64" diameter; Black

Caractéristiques
  • 2:1 shrink ratio
  • Flame retardant (colors only)
  • Resistant to common fluids and solvents
  • Economical mechanical protection for terminal strain relief and wire bundling
  • Continuous operating temperature: -55C to 135C
  • Shrink temperature: 90C
Applications

Electrical insulation of wire splices and terminals
Strain relief of wire terminations
Protects components from abrasion and fluids

Infos techniques et normes

UL 224, 125C (colors only); CSA C22.2 No. 198.1, 125C; SAE-AMS-DTL-23053/5 Class 1 and 2; AMS 3636 and 3637; DEF STAN 59-97 Issue 3 Type 2a

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires