Select Country and Language Canada / French
Changer de pays
4200305L2 | ADTRAN INC

ADTRAN INC | 4200305L2 | ATLAS 550 video switch

  • Réf. fabricant 4200305L2
  • PART #329047
Product Features: STAND ALONE
Type of Device: CHANNEL BANK
Description

The ATLAS Series of enterprise integrated access devices (IADs) is a versatile integrated access platform for converging voice, video and data. It offers modular platforms that support T3, T1, PRI, ISDN and frame relay; and can be configured to meet multiple networking requirements in a cost-effective solution. Integrated access device (IAD) designed for small- to medium-sized networks with one to 18 T1/PRI ports. ATLAS 550 System for ISDN video applications. System includes two T1/PRI Network Interface Modules and one Quad BRI module to provide one PRI, one T1, and four BRIs total. Also includes 10/100 Ethernet interface, a single AC power supply, 2 RJ48-RJ48 cables (15 ft), 1 RJ48-RJ48 crossover cable (15 ft), and 4 RJ45-RJ11 cables (7 ft).

Caractéristiques
  • Consolidates voice and data circuits and bandwidth sharing
  • Integrates many networking functions into a modular, economical chassis
  • Cost-effective system for lowering monthly telecom costs
  • ISDN PRI to T1, BRI or analog conversion and oversubscription features, ISDN PRI/BRI switching
  • Multi-T1/PRI DACsing and grooming, WAN emulation, videoconferencing
  • Support for T3 applications acting as a 3/1/0 DACs and groom or IAD
  • Integral switchboard and dial plan for intelligent call switching, overbooking and number substitution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires