Select Country and Language Canada / French
Changer de pays
4200510L1 | ADTRAN INC

ADTRAN INC | 4200510L1 | NETVANTA 1224R

  • Réf. fabricant 4200510L1
  • PART #328966
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

24 Port Layer 2 Ethernet Switch with Integral Router. Combines the functionality of the NetVanta 1224 and the NetVanta 3205. Includes 24 - 10/100Base-T access ports and a single network interface module slot. Switching features include 802.1Q VLANs, 80 2.1p/DiffServ QoS, 802.1w Rapid STP, 802.3ad Link Aggregation, Auto MDI/MDI-X. Routing features include OSPF, RIP, BGP, Frame Relay and PPP WAN Protocols, Stateful Inspection Firewall, optional Modular Dial Backup and VPN. System level features include CLI, HTTP GUI, SSH, SSL, RADIUS. 19" Rackmount 1U housing. Utilizes NetVanta 3000 Network Interface Modules (120086xLx).


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires