Select Country and Language Canada / French
Changer de pays
4200820E2 | ADTRAN INC

ADTRAN INC | 4200820E2 | NetVanta 3430 Chassis with Enhanced Feature Pack Software (VPN Bundle) access router for frame relay and point-to-point connectivity

  • Réf. fabricant 4200820E2
  • PART #353371
Device Type: CHASSIS
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 4+
Number of Wan Ports: 11-30
Type of Device: ROUTER
Description

A Modular Access Router that delivers the high-packet throughput required for IP Telephony, corporate connectivity, and Internet access. This performance-enhanced routing platform delivers wire-speed throughput, even with advanced services like QoS, NAT, and Firewall-enabled.

Caractéristiques
  • Single-slot Modular Access Router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Onboard hardware encryption accelerator for faster VPN connects
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Industry-leading five-year North American warranty
  • IPSec Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Voice Quality Monitoring (VQM) for Mean Opinion Score (MOS), jitter, delay, and packet loss statistics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires