Select Country and Language Canada / French
Changer de pays
4200820G3SBC | ADTRAN INC

ADTRAN INC | 4200820G3SBC | Modular Access Router with 50-user SBC optimized for VOIP that delivers wire-speed throughput, even with advanced services like QoS, NAT, Firewall, SBC, & VPN enabled. Includes one NIM slot, two Fast Ethernet ports. Supports up to two T1s.

  • Réf. fabricant 4200820G3SBC
  • PART #548142
Description

Modular Access Router that delivers high-packet throughput for IP Telephony, corporate connectivity, and Internet access. This performance-enhanced platform delivers wire-speed throughput, even with advanced services like QoS, NAT, and Firewall enabled. Includes one (1) network interface slot and two (2) integral 10/100BaseT Ethernet ports. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. Supports all current NetVanta Interface Modules. Desktop, wall mount, or rack mount 1U metal chassis. 19" rack mount brackets and wall mount bracket included. Includes Session Border Controller Feature Pack. In addition to stateful inspection firewall, B2BUA, SIP proxy, and full featured business class router, the SBC feature pack includes robust features such as SIP header manipulation and media anchoring for normalization between disparate SIP networks. Supports 50 simultaneous sessions.

Caractéristiques
  • Single-slot Modular Access Router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Onboard hardware encryption accelerator for faster VPN connects
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires