Select Country and Language Canada / French
Changer de pays
4200820L2#1T1 | ADTRAN INC

ADTRAN INC | 4200820L2#1T1 | Modular Access Router with IPsec VPN optimized for VOIP that delivers wire-speed throughput, even with advanced services like QoS, NAT, Firewall, SBC, & VPN enabled. Includes single T1/FT1 card, two Fast Ethernet ports. Desktop, wall-mount, or rackmount.

  • Réf. fabricant 4200820L2#1T1
  • PART #548140
Description

Modular Access Router that delivers high-packet throughput for IP Telephony, corporate connectivity, and Internet access. This performance-enhanced platform delivers wire-speed throughput, even with advanced services like QoS, NAT, and Firewall enabled. Includes singleT1/FT1 card and two (2) integral 10/100BaseT Ethernet ports. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. Supports all current NetVanta Interface Modules. Desktop, wall mount, or rack mount 1U metal chassis. 19" rack mount brackets and wall mount bracket included. Includes Enhanced Feature Pack software for IPSec-based VPN supporting DES/3DES/AES encryption

Caractéristiques
  • Single-slot Modular Access Router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Onboard hardware encryption accelerator for faster VPN connects
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires