Select Country and Language Canada / French
Changer de pays
4200821G11120 | ADTRAN INC

ADTRAN INC | 4200821G11120 | NetVanta 3448 PoE, single-slot multiservice router supporting two T1s with 8-port PoE switch

  • Réf. fabricant 4200821G11120
  • PART #395415
Design Features: MANAGEABLE
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Power Cords: USA
Type of Device: HUB/ROUTER
Description

Fully managed 24- and 48-port Fast and Gigabit Power over Ethernet (PoE) switches are optimized for implementing data networks requiring PoE for IP phones, wireless access points (WAPs), IP surveillance cameras and other 802.3af-powered devices. These products also offer a unique power conservation feature by powering down devices when not in use or scheduling when to turn off power after business hours to minimize security risks.

Caractéristiques
  • Low-cost, fully managed Layer 2 Fast Ethernet switch
  • Standards-based for ease of interoperability
  • Quality of service (QoS) capabilities support mission-critical applications such as VoIP LLDP/LLDP-MED further aids in management by discovering neighboring devices and IP phones
  • Cable diagnostics to identify cable plant problems like an open or a short in a twisted pair
  • Wi-Fi access controller managing up to 24 ADTRAN wireless access points (WAPs)
  • Web-based GUI for device configuration
  • 802.3af PoE-enabled models available
  • Free firmware updates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires