Select Country and Language Canada / French
Changer de pays
4200821G12#120 | ADTRAN INC

ADTRAN INC | 4200821G12#120 | Modular Access Router with IPsec VPN and integrated 8-port Fast Ethernet Layer 2 Switch with PoE that delivers wire-speed throughput with QoS, NAT, Firewall, SBC, & VPN enabled. Includes one NIM slot, two Fast Ethernet ports. Supports up to two T1s.

  • Réf. fabricant 4200821G12#120
  • PART #548151
Description

Access router for frame relay and point-to-point connectivity. Includes modular network interface and 2 integral 10/100BaseT Ethernet ports. Also includes integrated 8 Port Fully-Managed Layer 2 Ethernet Switch with Power over Ethernet supporting leg acy and 802.3af. Supports all current NetVanta Interface Modules. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial B ackup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. Desktop or wall mount chassis. CHASSIS ONLY. 19" rack mount brackets included. Includes Enhanced Feature Pack software for IPSec based VPN supporting DES/3DES/AES encryption and Voice Quality Monitoring for MOS detection, packet loss, jitter and delay.

This part has been discontinued by the supplier. Use AXE# 895096 as suggested replacement.

Caractéristiques
  • Single-slot Multiservice access router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Integral eight-port non-blocking Ethernet switch
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires