Select Country and Language Canada / French
Changer de pays
4200821G3SBC | ADTRAN INC

ADTRAN INC | 4200821G3SBC | Modular Access Router with 50-user SBC and integrated 8-port Fast Ethernet Layer 2 Switch that delivers wire-speed throughput with QoS, NAT, Firewall, SBC & VPN enabled. Includes one NIM slot, two Fast Ethernet ports. PoE optional. Supports up to 2 T1s.

  • Réf. fabricant 4200821G3SBC
  • PART #548148
Description

NetVanta 3448 with SBC Feature Pack - 50 calls. In addition to stateful inspection firewall, B2BUA, SIP proxy, and full featured business class router, the SBC feature pack includes robust features such as SIP header manipulation and media anchoring for normalization between disparate SIP networks. Supports 50 simultaneous sessions.

Caractéristiques
  • Single-slot Multiservice access router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Integral eight-port non-blocking Ethernet switch
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires