Select Country and Language Canada / French
Changer de pays
4200823G2 | ADTRAN INC

ADTRAN INC | 4200823G2 | Modular Access Router with IPsec VPN optimized for VOIP that delivers wire-speed throughput, even with advanced services like QoS, NAT, Firewall, SBC, & VPN enabled. Includes two NIM slots, two Fast Ethernet ports. Supports up to four T1s.

  • Réf. fabricant 4200823G2
  • PART #548153
Description

Modular access router that includes two (2) network interface slots and two (2) integral 10/100BaseT Ethernet ports. Includes Enhanced Feature Pack firmware that provides additional functionality including IPSec VPN capability. 1U metal chassis with 19" rack mount brackets included.

Caractéristiques
  • Dual-slot Modular Access Router supporting up to four T1s
  • RapidRoute technology for greater performance
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Onboard hardware encryption accelerator for faster VPN connects
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires