Select Country and Language Canada / French
Changer de pays
4200824G2 | ADTRAN INC

ADTRAN INC | 4200824G2 | NetVanta 3458 Modular Access Router with IPsec VPN and integrated 8-port Fast Ethernet Layer 2 Switch that delivers wire-speed throughput with QoS, NAT, Firewall, SBC & VPN enabled. Includes two NIM slots, two Fast Ethernet ports. PoE option.

  • Réf. fabricant 4200824G2
  • PART #420909
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Power Cords: USA
Type of Device: HUB/ROUTER

Modular access router that includes two (2) network interface slots, two (2) integral 10/100BaseT Ethernet ports, and an integrated eight (8) port fully-managed Layer 2 Ethernet switch with optional Power over Ethernet (PoE) capability. Includes Enhanced Feature Pack firmware that provides additional functionality including IPSec VPN capability. 1U metal chassis with 19" rack mount brackets included.

  • Dual-slot Multiservice access router supporting up to four T1s
  • RapidRoute technology for greater performance
  • Integral eight-port non-blocking Ethernet switch
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Industry-leading five-year North American warranty
  • IPSec Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Voice Quality Monitoring (VQM) for Mean Opinion Score (MOS), jitter, delay, and packet loss statistics
  • Modular platform supporting an IP access router, Ethernet switch, and firewall
  • Performance-enhanced platform supporting RapidRoute technology
  • Dual-slot platform supporting up to four T1s of bandwidth
  • Dual 10/100Base-T Ethernet ports for LAN segmentaton, DMS applications, or broadband backup
  • Supports all current NIMs and Dial Backup Interface Modules (DIMs)
  • Full-featured, fully-managed eight-port 10/100Base-T switch
  • Integral stateful inspection firewall protects against Denial of Service (DoS) attmpts
  • Standards-based eBGP/iBGP, OSPF, RIP, static routing, and bridging protocols
  • Network Address Translation (NAT/NAPT), 1:1 NAT Port Translation, and NAT Traversal v2
  • NAT-compliant SIP ALG
  • DHCP client, server, and relay
  • Inherent URL filtering or tugh Websense integration
  • Quality of Service with DiffServ marking, Low Latency Queuing, Weighted Fair Queuing (WFQ), Class-based WFQ, and Weighted Round Robin
  • Frame Relay and PPP Fragmentation
  • 802.1Q VLAN trunking/inter-VLAN routi and bridging
  • Advanced features include:
  • Policy-based routing
  • Layer 3 backup
  • Demand routing
  • PIM Sparse Mode
  • VRRP
  • Multi-VRF
  • 802.1d/802.1w Spanning Tree/Rapid Spanning Tree support
  • Storm Control, Link Aggregation (802.3ad), and Port Mirroring
  • Portication (802.1x) and MAC-based port security
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • CompactFlash slot for downloading configuration files and new firmware
  • Supports up to 500 IPSec VPN tunnels withDES/3DES/AES encryption
  • Voice Quality Monitoring (VQM) for Mean Opinion Score (MOS), jitter, delay, and packet loss statistics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires