Select Country and Language Canada / French
Changer de pays
4200865L1 | ADTRAN INC

ADTRAN INC | 4200865L1 | NetVanta 3200 with Dual T1/FT1 NIM access router for frame relay and point-to-point connectivity

  • Réf. fabricant 4200865L1
  • PART #353369
Device Type: STANDALONE
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER
Description

A Modular Access Router that delivers cost-effective Internet access, MPLS, corporate Frame Relay, point-to-point connectivity, and ADSL for applications requiring up to two T1s. The NetVanta 3200 includes one Ethernet LAN port, a built-in firewall for network security, QoS to priority delay sensitive traffic like VoIP, DHCP to assign IP addresses, and Network Address Translation (NAT) as well to conceal private address.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires