Select Country and Language Canada / French
Changer de pays
4200870G2 | ADTRAN INC

ADTRAN INC | 4200870G2 | Rackmount Modular Access Router with IPsec VPN for MPLS, Frame Relay, PTP connectivity, and ADSL for applications requiring up to two T1s. The NetVanta 3200 includes one NIM slot, one Fast Ethernet port, a built-in firewall, QoS, DHCP, NAT.

  • Réf. fabricant 4200870G2
  • PART #548135
Description

Access router for frame relay and point-to-point connectivity. Includes modular network interface and 10/100BaseT Ethernet port. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Inter face, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. 1U metal chassis. CHASSIS ONLY. Includes Enhanced Feature Pack software which includes IPSec based VP N supporting DES/3DES/AES encryption.

Caractéristiques
  • Single-slot, Single-Ethernet Modular Access Router for two T1s of bandwidth
  • 1U, 19-inch rackmountable metal chassis
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Standds-based routing protocols
  • Comprehensive PPP dial backup scheme prevents network downtime
  • Network Address Translation (NAT) for IP Address Concealing
  • DHCP server for assigning IP addresses
  • Recognizable Command Line Interface (CLI) to reduce learning rve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Auto-ranging power (90-250 V AC, 50-60 Hz,6 watts)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires