Select Country and Language Canada / French
Changer de pays
4200873L1 | ADTRAN INC

ADTRAN INC | 4200873L1 | Rackmount Modular Access Router for MPLS, Frame Relay, PTP connectivity, and ADSL for applications requiring up to two T1s. The NetVanta 3200 includes single T1/FT1+DSX-1 card, one Fast Ethernet port, built-in firewall, QoS, DHCP, NAT. VPN optional.

  • Réf. fabricant 4200873L1
  • PART #353360
Device Type: STANDALONE
Expansion Modules/Slots: 1-2
LAN Connectivity: 10/100BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER
Description

Access router for frame relay and point-to-point connectivity. Includes modular network interface and 10/100BaseT Ethernet port. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. T1/FT1 + DSX -1 Network Interface Module included for voice and data applications. 1U metal chassis.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires