Select Country and Language Canada / French
Changer de pays
4200890E2 | ADTRAN INC

ADTRAN INC | 4200890E2 | NetVanta 4305 Chassis with Enhanced Feature Pack access router for frame relay and point-to-point connectivity

  • Réf. fabricant 4200890E2
  • PART #353382
Device Type: CHASSIS
Expansion Modules/Slots: 0
Number of Wan Ports: 1-2
Primary WAN Connectivity: XDSL
Type of Device: ROUTER
Description

Access router for frame relay and point-to-point connectivity. Includes 2 NIM/DIM slots for existing NIMs and DIMs, 1 slot for a Wide Module (T3 wide module not currently supported), and 2 integral 10/100BaseT Ethernet ports. Features include IP rou ting, OSPF, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. Supports IPSec VPN and Voice Quality Mo nitoring (VQM). 1U metal chassis.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires