Select Country and Language Canada / French
Changer de pays
4200984L1 | ADTRAN INC

ADTRAN INC | 4200984L1 | Rackmount Modular Access Router for MPLS, Frame Relay, PTP connectivity, and ADSL for applications requiring up to two T1s. The NetVanta 3200 includes dual T1/FT1 card, one Fast Ethernet port, a built-in firewall, QoS, DHCP, NAT. VPN optional.

  • Réf. fabricant 4200984L1
  • PART #548134
Description

Access router for frame relay and point-to-point connectivity. 21 V DC and -48 V DC power supply. Compliant w/ NEBS level 3. Includes a dual T1 NIM and 10/100BaseT Ethernet port. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall.

Caractéristiques
  • Single-slot, Single-Ethernet Modular Access Router for two T1s of bandwidth
  • 1U, 19-inch rackmountable metal chassis
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Standards-based routing protocols
  • Comprehensive PPP dial backup scheme prevents network downtime
  • Network Address Translation (NAT) for IP Address Concealing
  • DHCP server for assigning IP addresses
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires