Select Country and Language Canada / French
Changer de pays
4200990G2#240 | ADTRAN INC

ADTRAN INC | 4200990G2#240 | Modular Access Router with IPsec VPN for large bandwidth throughput with QoS, NAT, Firewall, SBC, & VPN enabled. Includes six WIDE NIM slots, two Fast Ethernet ports. Supports up to 2 unchannelized T3s. T1, E1, SHDSL, ADSL, BRI, Analog Modem Modules

  • Réf. fabricant 4200990G2#240
  • PART #548176
Description

Access router for frame relay and point-to-point connectivity. Includes 6 slots for Wide Modules and 2 integral 10/100BaseT Ethernet ports. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Comman d Line Interface, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. 3U metal chassis. Optional redundant AC power supply available. Includes Enhanced Feature Pack software which includes IPSec based VPN supporting DES/3DES/AES encryption. Also includes Voice Quality Monitoring for MOS detection, packet loss, jitter, and delay.

Caractéristiques
  • Modular router supporting up to two unchannelized T3s
  • Dual auto-sensing 10/100Base-T interface for LAN segmentation or broadband backup
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires