Select Country and Language Canada / French
Changer de pays
4200990L2 | ADTRAN INC

ADTRAN INC | 4200990L2 | NETVANTA 5305 WITH EFP

  • Réf. fabricant 4200990L2
  • PART #373922
Device Type: CHASSIS
Expansion Modules/Slots: 1-2
LAN Connectivity: 10/100BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: XDSL
Product Features: CSU/DSU
Type of Device: ROUTER
Description

Access router for frame relay and point-to-point connectivity. Includes 6 slots for Wide Modules and 2 integral 10/100BaseT Ethernet ports. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command L ine Interface, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. 3U metal chassis. Optional redundant AC power supply available. Includes Enhanced Feature Pack software which includes IPSec based VPN supporting DES/3DES/AES encryption. Also includes Voice Quality Monitoring for MOS detection, packet loss, jitter, and delay.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires