Select Country and Language Canada / French
Changer de pays
4210 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 4210 | 4200 ECR Shelf, Hub Card, Power Supply and Blanks

  • Réf. fabricant 4210
  • PART #312237
Type: ACCESSORIES
Description

Multi-User Scalable Centralized Call Recording Solution for Nortel M2600, M3900 and T7000 Series Digital Telephones. Monitors TDM Signalling for Recovery of Voice, Hook-Status, and Caller-ID in Real Time with Supervisor Call Monitoring.

Algo's Enterprise Call Recorder (ECR) Software Records up to 32 Phones Simultaneously with Compression to a Single Windows PC.

Supports Windows XP, Vista, Windows 7 and Windows 8

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 19" 3U Rack Mount Shelf with Built-in USB Hub and Universal Power Supply
  • Supports up to 16 X 4102R (One Card Required per Nortel TDM Telephone Station)
  • Provides One Relay Output per Station for Telephone Event Monitoring (E.G. Ringing, Message Waiting, In-Use)
  • ECR Software Permits Automatic or Manual Recording Options, Live Call
  • Monitoring, Search Capability Of Complete Caller ID Details, Email and Call Record Data Management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires