Select Country and Language Canada / French
Changer de pays
42100002-88 | ORTRONICS

ORTRONICS | 42100002-88 | Data Communication Module, Blank, 18.54 MM W x 14.48 MM D x 23.37 MM H, Cloud White, High Impact Thermoplastic ABS, For Tracjack Opening

  • Réf. fabricant 42100002-88
  • PART #198920
Color: WHITE
Description

Package of ten TracJack blank inserts can be used to fill unoccupied TracJack openings. These front removable blanks can be later exchanged for TracJack connectors to service future needs

Caractéristiques
  • Snap-in design: Quick and easy installation.
  • Fills unoccupied TracJack openings: Holds space for future expansion.