Select Country and Language Canada / French
Changer de pays
4212904L1 | ADTRAN INC

ADTRAN INC | 4212904L1 | Total Access 904, 4 FXS, (2nd Gen)

  • Réf. fabricant 4212904L1
  • PART #395113
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Power Cords: USA
Type of Device: HUB/ROUTER

The Total Access 904 IP Business Gateway provides SIP-gateway functionality, a robust IP router, firewall and VPN functionality, and support for a number of analog and digital interfaces for existing phone equipment, or for the combination of an IP PBX and an analog fax, phones, or modem. Part numbers are available for both single T1 and single ADSL2+ WAN interfaces.

  • Carrier-class, cost-effective IP Business Gateway for integrated services such as VoIP
  • Supports up to 4 analog FXS interfaces for legacy equipment
  • Single Ethernet interface for data connectivity
  • Integral DSX-1 PRI/CAS for PBX connectivity
  • Transparent proxy with survivability for network outages
  • Voice Quality Monitoring (VQM) for enhanced Quality of Service (QoS)
  • Compatible with industry leading softswitches and call agents
  • Integral full-featured IP router for data support and Internet access
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Command Line Interface (CLI) mimics industry de facto standard
  • Feature-rich ADTRAN Operating System (AOS)
  • Industry-leading 5-year North American warranty
  • Single T1 WAN interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires