Select Country and Language Canada / French
Changer de pays
4212916L1 | ADTRAN INC

ADTRAN INC | 4212916L1 | Total Access 916, 16 FXS, (2nd Gen)

  • Réf. fabricant 4212916L1
  • PART #395155
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: USA
Type of Device: HUB/ROUTER
Description

Total Access 916 - T1 network interface, 16 FXS ports, DSX-1 port, 10/100 BaseT and IP Router. Includes G.168 Echo Cancellation and support for G.711 and G.729a CODECs. Supports VoIP applications using SIP. Router features include OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), CLI, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support and stateful inspection firewall.

Caractéristiques
  • Carrier-class, cost-effective IP Business Gateway for integrated services such as VoIP
  • Supports up to 16 analog FXS interfaces for legacy equipment
  • Single Ethernet interface for data connectivity
  • Integral DSX-1 PRI/CAS for PBX connectivity
  • Transparent proxy with survivability for network outages
  • Voice Quality Monitoring (VQM) for enhanced Quality of Service (QoS)
  • Compatible with industry leading softswitches and call agents
  • Integral full-featured IP router for data support and Internet access
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Command Line Interface (CLI) mimics industry de facto standard
  • Feature-rich ADTRAN Operating System (AOS)
  • Industry-leading 5-year North American warranty
  • Single T1 WAN interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires