Select Country and Language Canada / French
Changer de pays
422PP9TB | B+B SMARTWORX

B+B SMARTWORX | 422PP9TB | Two Channel, Port Powered RS-232 to RS-422 Converter

  • Réf. fabricant 422PP9TB
  • PART #523413
Type: PROTOCOL CONVERTER
Description

These port-powered, two-channel converters change TD and RD RS-232 lines to balanced RS-422 signals extending communication distances up to 1.2 km (4,000 ft.). Automatic Send Data Control feature enables the RS422 driver when data is present on the RS-232 side. Control of the driver is automatic at rates up to 115.2 kbps. The RS-422 driver and receiver are always enabled.

Caractéristiques
  • Extend RS-232 data signals up to 1.2 km (4,000 ft.)
  • Change RS-232 TD and RD to balanced RS-422 signals
  • Automatic Send Data Control - no software drivers necessary
  • Baud rates up to 115.2 kbps
  • Powered from RS-232 handshake lines - no power supply required
Applications

These converters are suitable for field service, where a power supply would add clutter, or anywhere you need compact, easy-to-use, economically priced serial conversion.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires