Select Country and Language Canada / French
Changer de pays
4242908L1 | ADTRAN INC

ADTRAN INC | 4242908L1 | Total Access 908e IP Business Gateway provides SIP-gateway, a stateful IP router, and firewall, support foranalog and digital interfaces for existing phone equipment. Includes four T1s, 8 FXS ports, 1 FXO port, two 10/100BaseT data ports.

  • Réf. fabricant 4242908L1
  • PART #397281
Device Technology: 10/100BASET
No Exp Modules/Slots: 5-8
Number of Ports: 13-24
Power Cords: USA
Type of Device: HUB/ROUTER
Description

Total Access 908e - Four T1 network interfaces (two of the T1s can be configured for DSX-1 applications), 8 FXS ports, two 10/100 BaseT interfaces, single FXO interface and IP Router. Includes G.168 Echo Cancellation and support for G.711 and G.729a CO DECs and supports up to 60 simultaneous TDM to VoIP call conversions. Supports VoIP applications using SIP. Router features include OSPF BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), CLI; FR, MLFR, PPP and MLPPP WAN Protocols; SNM P, Telnet, Craft/Console port, TFTP support and stateful inspection firewall.

This part has been discontinued by the supplier.

Caractéristiques
  • Multi-T1, IP Business Gateway designed for carrier VoIP networks
  • Quad T1 SIP or MGCP gateway
  • Full-featured IP router
  • Dual 10/100BASE-TX
  • Single FXO for local call/911 routing
  • Dual DSX-1 support for PRI/T1CAS
  • Wi-Fi access controller capability to manage up to eight NetVanta 150 wireless access points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires