Select Country and Language Canada / French
Changer de pays
4242908L1SBC | ADTRAN INC

ADTRAN INC | 4242908L1SBC | Total Access 908e IP Business Gateway with 50 session SBC, provides SIP-gateway, a stateful IP router, and firewall, support foranalog and digital interfaces for phone equipment. Includes four T1s, 8 FXS ports, 1 FXO port, two 10/100BaseT data ports

  • Réf. fabricant 4242908L1SBC
  • PART #548186
Description

Total Access 908e including Session Border Controller Feature Pack. Includes 4 T1 interfaces, 8 FXS ports, 2 10/100BaseT Ethernet interfaces. In addition to stateful inspection firewall, B2BUA, SIP proxy, and full featured business class router, the SB C feature pack includes robust features such as SIP header manipulation and media anchoring for normalization between disparate SIP networks. Supports 50 simultaneous sessions.

This part has been discontinued by the supplier.

Caractéristiques
  • This 2nd generation part is being phased out for the NEW 3rd GENERATION TA908e
  • The new 3rd GENERATION TA908e is 40% faster, includes an additional GigE Ethernet port and VPN functionality - PN#4243908F2SBC
  • Carrier-class, cost-effective multi-T1/dual Ethernet IP Business Gateway for integrated services such as VoIP
  • Supports up to 8 analog FXS interfaces for legacy equipment
  • Integral DSX-1 PRI/CAS for PBX connectivity
  • Transparent proxy with survivability for network outages
  • Voice Quality Monitoring (VQM) for enhanced Quality of Service (QoS)
  • Compatible with industry leading softswitches and call agents
  • Integral full-featured IP router for data support and Internet access
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Command Line Interface (CLI) mimics industry de facto standard
  • Feature-rich ADTRAN Operating System (AOS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires