Select Country and Language Canada / French
Changer de pays
4242916L5 | ADTRAN INC

ADTRAN INC | 4242916L5 | Total Access 916e, Single DSP, 16 FXS

  • Réf. fabricant 4242916L5
  • PART #420886
Description

Total Access 916e - Three T1 network interfaces (one of the T1s can be configured for DSX-1 applications), 16 FXS ports, two 10/100 BaseT interfaces, single FXO interface and IP Router. Includes G.168 Echo Cancellation and support for G.711 and G.729a CODECs and supports up to 30 simultaneous TDM to VoIP call conversions. Supports VoIP applications using SIP. Router features include OSPF BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), CLI; FR, MLFR, PPP and MLPPP WAN Protocols; S NMP, Telnet, Craft/Console port, TFTP support and stateful inspection firewall.

This part has been discontinued by the supplier.

Caractéristiques
  • Carrier-class, cost-effective multi-T1/dual Ethernet IP Business Gateway for integrated services such as VoIP
  • Supports up to 16 analog FXS interfaces for legacy equipment
  • Integral DSX-1 PRI/CAS for PBX connectivity
  • Transparent proxy with survivability for network outages
  • Voice Quality Monitoring (VQM) for enhanced Quality of Service (QoS)
  • Compatible with industry leading softswitches and call agents
  • Integral full-featured IP router for data support and Internet access
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Command Line Interface (CLI) mimics industry de facto standard
  • Feature-rich ADTRAN Operating System (AOS)
  • Industry-leading 10-year North American warranty
Spécifications
  • Analog to SIP or MGCP conversion for legacy support over a dynamic IP network
  • Dynamic bandwidth allocation affords more efficient utilization
  • Standardized G.729a voice compression requires less bandwidth per voice call
  • Rugged metal case
  • AC power with optional battery backup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires