Select Country and Language Canada / French
Changer de pays
4243908F2 | ADTRAN INC

ADTRAN INC | 4243908F2 | Total Access 908e IP Business Gateway 3rd GEN. SIP-gateway, IP router, firewall, and VPN. Includes 1 Gigabit 10/100/1000 BaseT port, two 10/100 BaseT interfaces, four T1 interfaces,8 FXS ports, 1 FXO, and IP Router. 40% higher performance than 2nd GEN.

  • Réf. fabricant 4243908F2
  • PART #548190
Description

Total Access 908e IP Business Gateway - Designed for WAN flexibility using Ethernet or T1 WAN. Includes 1 Gigabit 10/100/1000 BaseT port, two 10/100 BaseT interfaces, four T1 interfaces, 8 FXS ports, and IP Router. Includes lifeline FXO interface. VoIP gateway supports simultaneous Back-to-Back User Agent (B2BUA) and SIP proxy functionality. Includes G.168 Echo Cancellation, support for G.711 and G.729a CODECs and supports up to 60 simultaneous TDM to VoIP call conversions. Supports VoIP applications using SIP (for analog, PRI, and IP endpoints/PBX) and MGCP (for analog only). Router features include OSPF, BGP, RIP V1/V2, Static routes, VRRP, multi-VRF, and stateful inspection firewall.
OPTIONAL Session Border Controller Feature Pack also available.

Caractéristiques
  • Market leading IP Business Gateways, with 40 percent higher performance than previous generations (2nd Gen)
  • Seamless voice and data integration over VoIP-based network architectures
  • Designed for Ethernet and Multi-T1 applications
  • Optional eSBC functionality
  • Up to 8 analog POTS interfaces
  • Outbound lifeline via FXO included
  • Compatible with industry-leading softswitches and call agents
  • Dynamic bandwidth allocation affords more efficient utilization
  • Integral full-featured business-class IP router
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay and jitter sensitive traffic like VoIP
  • Supports 802.1q Virtual LAN (VLAN) Trunking
  • Voice Quality Monitoring (VQM)
  • Network Address Translation (NAT) for IP address concealment
  • Feature-rich ADTRAN Operating System (AOS)
  • Rugged metal case
  • Optional battery backup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires