Select Country and Language Canada / French
Changer de pays
4243908F2SBC | ADTRAN INC

ADTRAN INC | 4243908F2SBC | Total Access 908e IP Business Gateway 3rd GEN with 100-session SBC. SIP-gateway, IP router, firewall, and VPN. Includes 1 GigE port, two 10/100 BaseT interfaces, four T1 interfaces,8 FXS ports, and IP Router. 40% higher performance than 2nd GEN.

  • Réf. fabricant 4243908F2SBC
  • PART #548192
Description

Total Access 908e including Session Border Controller Feature Pack. Includes 1 GigE 10/100/1000BaseT interface, 2 10/100BaseT Ethernet, 4 T1 interfaces, 8 FXS ports. In addition to stateful inspection firewall, B2BUA, SIP proxy, and full featured busi ness class router, the SBC feature pack includes robust features such as SIP header manipulation and media anchoring for normalization between disparate SIP networks. Supports 100 simultaneous sessions.

Caractéristiques
  • Carrier-class, cost-effective multi-T1/dual Ethernet IP Business Gateway for integrated services such as VoIP
  • Supports up to 8 analog FXS interfaces for legacy equipment
  • Outbound lifeline via FXO included
  • Integral DSX-1 PRI/CAS for PBX connectivity
  • Transparent proxy with survivability for network outages
  • Voice Quality Monitoring (VQM) for enhanced Quality of Service (QoS)
  • Compatible with industry leading softswitches and call agents
  • Integral full-featured IP router for data support and Internet access
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Command Line Interface (CLI) mimics industry de facto standard
  • Feature-rich ADTRAN Operating System (AOS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires