Select Country and Language Canada / French
Changer de pays
427-0032-57-00 | FLIR

FLIR | 427-0032-57-00 | PT-618 IP thermal camera, NTSC 640x480, 2x and 4x E-zoom, 18 x 14 FOV, 35 mm lens

  • Réf. fabricant 427-0032-57-00 | PT-618
  • PART #451252
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: 35 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

The PT-Series precision pan/tilt mechanism gives operators accurate pointing control while providing fully programmable scan patterns, radar slew-to-cue, and slew-to-alarm functionality. Fully enabled for control and operation over digital and serial n etworks, PT-Series thermal cameras are available in 160x120, 320x240, and high-resolution 640x480 formats, providing up to 16-times the image clarity of lower-resolution thermal cameras, and longer threat-detection range performance. Multisensor config urations also include a Day/Night 36x zoom color CCD camera on the same pan/tilt package.

Must be a reseller to purchase this product

Caractéristiques
  • High-quality 24/7 thermal video security coverage
  • Broad range of lenses available for thermal cameras: 9 mm, 13 mm, 19 mm, 35 mm, 65 mm and 100 mm for FOVs from 48 degrees to 4.6 degrees
  • Exchangeable camera cassettes allow for quick upgrade or repair of sensors and optics
  • Precision pan/tilt mechanism with continuous 360-degree rotation for uninterrupted coverage
  • Auto Digital Detail Enhancement (DDE) built in for optimal image quality across all scene conditions
  • Open IP standards for plug-and-play integration and configuration in digital networks
  • Multiple channels of streaming digital video available in H.264, MPEG-4 or M-JPEG formats
  • Simultaneous visible-light and thermal video outputs ensure optimal-imaging performance in a wide variety of conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires