Select Country and Language Canada / French
Changer de pays
427-0043-01-00 | FLIR

FLIR | 427-0043-01-00 | SR-334 Thermal analog camera, NTSC 320x240, 2x and 4x E-zoom, 34 x 28, 13 mm lens

  • Réf. fabricant 427-0043-01-00 | SR-334
  • PART #451213
Environment: INDOOR / OUTDOOR
Lens Type: FIXED
Position Type: FIXED
Resolution: 320 X 240
Signal Process: ANALOG

The SR-Series are affordable, uncooled, high-performance fixed-site thermal imagers. The SR-Series cameras come in industry-standard environmental enclosures, use common mounting hardware and are compatible with a wide variety of third-party mounts and pedestals.

This part has been discontinued by the supplier.

  • Creates video images from heat, night and day, in good weather and bad
  • Ideal for when lights are impractical or intrusive
  • Clear vision in challenging conditions (low light, no light, backlight, haze, smoke, fog, etc.)
  • Digital Detail Enhancement (DDE) for optimal image quality
  • NTSC or PAL composite video-output
  • External video-analytics compatible
  • Network ready - fully compatible with third-party video encoders
  • High-contrast imagery gets the most out of video-analytics software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires