Select Country and Language Canada / French
Changer de pays
427-0073-41-00 | FLIR

FLIR | 427-0073-41-00 | FC-324 Thermal camera, NTSC 320x240, Up to 4x continuous E-zoom, 24 x 18 FOV, 19 mm lens

  • Réf. fabricant 427-0073-41-00 | FC-324
  • PART #510157
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 320 X 240
Signal Process: IP
Description

The FC-Series are network-enabled thermal security cameras that provide excellent image clarity and threat detection.

Caractéristiques
  • High-quality 24/7 thermal video security coverage
  • High-contrast imagery gets the most out of video-analytics software to create virtual perimeters
  • Clear vision in challenging conditions (low light, no light, backlight, haze, smoke, fog, etc.)
  • Long-life, uncooled VOx microbolometer
  • IP and serial control interfaces for easy integration into digital networks or analog video environments
  • Multiple channels of streaming digital video available in H.264, MPEG-4, or M-JPEG formats
  • Simultaneous digital and composite video output
  • Serial control and analog composite video output for legacy network designs
  • Built-in Auto Digital Detail Enhancement (DDE)
  • Up to 4x continuous E-zoom
  • Weight: 6.1 lb.
  • Size: 14 3/8 in. L x 7 3/8 in. W x 7 in. H
  • Power Requirements: PoE (IEEE 802.3af-2003), PoE+( IEEE 802.3at-2009 standard), 11-56 V DC or 12-38 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires