Select Country and Language Canada / French
Changer de pays
427-0085-31-00 | FLIR

FLIR | 427-0085-31-00 | FC-334 R - 13 mm, NTSC

  • Réf. fabricant 427-0085-31-00
  • PART #559143
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: NO
Signal Process: IP
Caractéristiques
  • On-Board Temperature Measurement and Alarm
  • Calibrated for Fire Detection, Safety and Thermal Monitoring of Equipment
  • On-Screen Temperature Value Displays
  • Upto Four Temperature Measurement Tools Spots or Box
  • Flexible Integration Tools Allow TemperaturData and Alarms to be Integrated into a Wide Variety of External Monitoring and Control Systems
  • Feature Rich Edge Analytic
  • Powerful On-Board Analytics Capable of Classifying Human or Vehicle Intrusion
  • Multiple Alarm Notification Options, Including Emal, Digital Outputs or VMS Alarms
  • Ideal for Use with Third Party Analytics, Including Those Provided by Flirs Partners Around the World
  • Camera Configuration Via Web Interface, FSM PC Application or Mobile Apps
  • ONVIF Compliant Interoperable with Most Vieo Management System
  • Rugged Industrial Design
  • Durable Enclosure Protects Camera from Dust, Water and is Submersible Upto One Meter
  • Thermal Cameras with Both IP66 and IP67 Ratings
  • Plus Its Shock, Vibration and Corrosion Resistant
  • Multiple Fields of V and Resolution Option
  • Supports Optimal Camera Selection and Deployments
  • PoE, AC and DC Input, Analog and Network Output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires