Select Country and Language Canada / French
Changer de pays
427-0087-41-00 | FLIR

FLIR | 427-0087-41-00 | Network Thermal Camera, Hybrid/Analog, NTSC/PAL, 4x Zoom, H.264/MJPEG/MPEG4, 640 x 480 Resolution, 19 MM Lens, 24 VAC/DC, PoE

  • Réf. fabricant 427-0087-41-00
  • PART #585066
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: NO
Signal Process: IP
Caractéristiques
  • On-Board Temperature Measurement and Alarms Calibrated for Fire Detection, Safety and Thermal Monitoring of Equipment
  • On-Screen Temperature Value Displays
  • Upto Four Temperature Measurement Tools Spots or Boxes
  • Flexible Integration Tools Allow Temperatre Data and Alarms to be Integrated into a Wide Variety of External Monitoring and Control Systems
  • Feature Rich Edge Analytics Powerful On-Board Analytics Capable of Classifying Human or Vehicle Intrusions
  • Multiple Alarm Notification Options, Including Email, Digital Outputs or VMS Alarms
  • Ideal for Use with Third-Party Analytics, Including Those Provided by Flir Partners Around the World
  • Camera Configuration Via Web Interface, FSM PC Application or Mobile Apps
  • ONVIF Compliant Interoperable with Mos Video Management Systems Rugged Industrial Design Durable Enclosure Protects Camera from Dust, Water and is Submersible upto 1 Meter
  • Thermal Cameras with Both IP66 and IP67 Ratings, Plus It's Shock, Vibration and Corrosion-Resistant
  • Multiple Fields of View and Resolution Options
  • Supports Optimal Camera Selection and Deployments
  • PoE, AC and DC Inputs, Analog and Network Outputs
  • ONVIF Compliant
Infos techniques et normes

CE, FCC, IEC 60068-2-27

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires