Select Country and Language Canada / French
Changer de pays
427-9030-05-00 | FLIR

FLIR | 427-9030-05-00 | D-324 Outdoor thermal dome camera, NTSC 320x240, 24 x 19 FOV, 19 mm lens

  • Réf. fabricant 427-9030-05-00 | D-324 BALL DOWN
  • PART #451201
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARIABLE
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 320 X 240
Signal Process: IP
Description

D-Series thermal security cameras let you see intruders and other threats to your facility's security clearly in total darkness and in bad weather.

Must be a reseller to purchase this product

Caractéristiques
  • Day/Night 36x zoom color CCD video camera
  • Auto Digital Detail Enhancement (DDE) built in for optimal image quality
  • Open IP standards for plug-and-play integration and configuration in digital networks
  • Pelco D compatible for easy integration and contrl
  • Outdoor dome enclosure with precision pan/tilt control (360-degree continuous pan and +45-degree to -180-degree tilt), programmable scan patterns, radar and alarm slew-to-cue functionality
  • Size: 17 in. x 8 in.
  • Weight: 18.2 lb. (configuration dependat)
  • Power: 24 V AC +/-25 percent
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires