Select Country and Language Canada / French
Changer de pays
42777-1IB | LEVITON

LEVITON | 42777-1IB | Surface Mount Backbox, Single Gang, Ivory, 1.45" Depth

  • Réf. fabricant 42777-1IB
  • PART #197150
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Description

Leviton's extensive line of snap-in modules allows complete field configurability for the installer. Leviton QuickPort housings, such as wall plates, MOS housings and modular furniture faceplates, can be configured with a custom combination of QuickPort modules which easily snap in or out of ports. Product Features.Color: Ivory; Product Features.Type: Surface Mount Back Boxes

Caractéristiques
  • Surface Mount Housings and Back Boxes work in places where it may not be practical to add a wall box
  • Surface Mount Boxes and Back Boxes have breakouts to match common surface mount raceway systems
  • Ivory Box depth is 145 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires