Select Country and Language Canada / French
Changer de pays
42777-2EB | LEVITON

LEVITON | 42777-2EB | Dual-Gang Shallow Back Box, Black, Surface-Mount, 4.72" H x 4.77" W x 1.45" D

  • Réf. fabricant 42777-2EB
  • PART #593513
Color: BLACK
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Caractéristiques
  • Back boxes have tie-wrap anchors at each inside raceway entry point
  • Dual-gang back box has four fiber storage tie-wrap anchors located on base surface
  • Screws and tape provided for mounting, optional magnet retention (41030-SMJ)
  • Single-gang back box accepts Leviton MOS, QuickPort wallplates and any Leviton single-gang wallplate
  • Two-piece construction
  • Designed with rear and side cable access breakouts
  • Larger breakouts in single-gang bases accommodate a larger cable bend radius
  • Back boxes include two-magnet retainers for optional surface mounting with magnets
  • Side breakouts accept wiremold and panduit raceway or equivalent
  • Both side and rear cable entry must be provided with rear cable knockout sized to facilitate cable bend-radius
  • Back boxes shall have removable base and accommodate two sizes of raceway on sides, top and bottom
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires