Select Country and Language Canada / French
Changer de pays
4280750BK00R2 | DSG-CANUSA

DSG-CANUSA | 4280750BK00R2 | Thin Wall Highly Flame Retardant Cross-linked Polyolefin Heat Shrink Tubing; 100' Spool; 3/4" diameter; Black

  • Réf. fabricant 4280750BK00R2
  • PART #CPX876-0750-BK-100
Class: CLASS 1
Decimal: .750 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 3/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Flexible, highly flame retardant heat shrink tubing, UL VW-1 rated; 100' Spool; 3/4" diameter; Black

Caractéristiques
  • 2:1 shrink ratio
  • Highly flame retardant for use in consumer products
  • Low shrink temperature reduces risk of damage to electronic components
  • Flexible
  • Resistant to common fluids and solvents
  • Printable
  • Continuous operating temperature: -55C to 135C
  • Shrink temperature: 85C
Applications

Strain relief of wire connections
Insulation of in-line splices
Protection and bundling of small harnesses

Infos techniques et normes

UL 224 125C VW-1; CSA C22.2 No. 198.1 125C OFT; SAE-AMS-DTL-23053/5 Class 1 & 3; DEF STAN 59-97 Issue 3 Type 1a

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires