Select Country and Language Canada / French
Changer de pays
43080-1S1 | LEVITON

LEVITON | 43080-1S1 | QuickPort Wallplate, Single Gang, 1-Port, Stainless Steel

  • Réf. fabricant 43080-1S1
  • PART #249839
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Leviton's extensive line of snap-in modules allows complete field configurability for the installer. Leviton QuickPort housings, such as wall plates, MOS housings and modular furniture faceplates, can be configured with a custom combination of QuickPort modules which easily snap in or out of ports. Product Features.Color: Stainless Steel; Product Features.Size: Single-Gang

Caractéristiques
  • Compatible with all QuickPort connectors
  • Manufactured from 304 stainless steel in a brushed finish to provide corrosion resistance in a non-magnetic material
  • Available in single-and-dual-gang, with or without ID windows
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires