Select Country and Language Canada / French
Changer de pays
431-0004-13-00 | FLIR

FLIR | 431-0004-13-00 | HG-307 Pro model handheld thermal camera, 7 lens (Video & Still Image Storage)

  • Réf. fabricant 431-0004-13-00 | HG-307
  • PART #304837
Environment: INDOOR / OUTDOOR
PoE: NO
Position Type: FIXED
Signal Process: DIGITAL
Description

The affordable Guardsman handheld thermal imaging cameras allow security professionals to see clearly in total darkness, providing an undeniable tactical advantage. Using a 320240 thermal imaging core, Guardsman provides four times the image clarity a nd detail of earlier systems while offering advanced image processing as well as grayscale and color thermal imaging.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Simple operation
  • Spot radiometer, measures and displays the temperature of object in center of image, finds recently parked cars and detects fire danger
  • Hot Shoe accessory provides convenient power input and video output
  • Four rechargeable AA NiMH batteries provide more than five hours of camera operation on a single charge
  • AC power adapter: Fully charges the batteries in under two hours
  • Size: 10.42 in. x 3.33 in. x 2.62 in. (256 x 84.5 x 66.5 mm)
  • Low weight: 1.45 lb. with batteries
  • Thermal color palettes, three built-in color display options to bring out scene detail
  • Still-image capture, capture and store thermal images in JPEG format on a removable SD card
  • Video storage, record thermal video in MPEG-4 format to the SD card
  • Real-time clock, encodes the date and time on captured still images and video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires