Select Country and Language Canada / French
Changer de pays
43467-01 | PLANTRONICS

PLANTRONICS | 43467-01 | H101N Binaural

  • Réf. fabricant 43467-01
  • PART #337018
Style: OVER THE HEAD
Type: HEADSET TOPS
Description

Plantronics conducted the largest ever human-factors study of the ear before designing the Encore headset range. This study, of over 700 ears, resulted in a headset created for supreme comfort and stability. Encore's unique Sound Enhancement System all ows users to alter the tone of their caller's voice at the flick of a switch. It's quick and easy to change a normal telephone tone into a fuller, richer sound - and with the Encore Binaural headset, the sound can be adjusted separately for either ear. Encore Monaural headsets, which provide sound in one ear, are ideal for users who may need to confer with colleagues when making or taking a call. For environments where users really need to concentrate on a call, the lightweight, comfort designed sin gle cable binaural version reduces distracting background noise. As with all Plantronics office headsets, the Encore features Plantronics patented Sound Guard Plus and Call Clarity technology. Its' easy to use Quick Disconnect feature places the caller on hold, while allowing users to leave their desk without removing their headset. In addition, the noise-cancelling Encore models are ideal for use in situations where background noise can interfere with clear communications.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires