Select Country and Language Canada / French
Changer de pays
44200 | KLEIN

KLEIN | 44200 | Cable Splicer's Knife

  • Réf. fabricant 44200
  • PART #050160
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: KNIFE - TRIMMING
Size / Capacity: NONE
Vendor No.: 44200
Width / Diameter: NONE
Description

Proudly made in the USA for professionals, this cable splicer's knife by Klein Tools is a special purpose tool made specifically for electricians and features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Special-purpose short blade with comfortable, full-sized, heavy-duty handle.
  • Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge.
  • Handle is textured for comfort and firm grip.
  • Hang hole for easy storage and portability.
Spécifications
  • Blade Length: 1-3/4"
  • Overall Length: 6-1/4"
  • Weight (lbs.): 0.15
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires