Select Country and Language Canada / French
Changer de pays
44500000 | FLUKE NETWORKS

FLUKE NETWORKS | 44500000 | Electrician's snips

  • Réf. fabricant 44500000 | 2329160
  • PART #249075
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - SNIP
Size / Capacity: NONE
Width / Diameter: NONE
Description

These versatile electrician's snips feature a file and scraper on both blades for easy wire cleaning. They also feature a handy notched scissor blade for quickly stripping 19- and 23-gauge wire. Made to last with high-quality forged steel, these snips are a must have for your tool bag.

Caractéristiques
  • High-quality forged steel construction for strength and durability
  • File and scraper on both blades for cleaning wire
  • Notched blade for stripping 19- and 23-gauge wire
  • Cuts up to 16-gauge solid and 12-gauge stranded wire
  • Serrated blade for non-slip re cutting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires