Select Country and Language Canada / French
Changer de pays
449CST | INTERLOGIX

INTERLOGIX | 449CST | Self-Diagnostic Photoelectric 4-Wire Smoke Detector with Heat Sensor and Sounder. Integral 135F Fixed Temperature/Rate-of-Rise Heat Sensor, 85 dB Sounder, 12/24 V DC

  • Réf. fabricant 449CST
  • PART #236037
Color: WHITE
DB Rating: 85
Device Type: SMOKE DETECTOR
Max Temp: 100 F
Power: 24 VDC
Property: PHOTOELECTRIC
UL Listed: UL LISTED
Description

The 449 series self-diagnostic, 4-wire smoke detectors continually monitor their own sensitivity and operational status, and provide a visual trouble indication if they drift out of sensitivity range or fail internal diagnostics. The 449 series is easi ly cleaned by replacing the proprietary fieldreplaceable optical chamber. All models are designed to reduce false alarms from dust, insects, RFI and external light. An integral combination rate-of-rise and fixed 135F (57C), 50-foot rated, heat sensor i s available with all "T" model detectors.The 449CSRH includes an isolated alarm output for heat and activates an internal non-latching sounder (local alarm) for smoke.


Must be a reseller to purchase this product

This part has been discontinued bye supplier.

Caractéristiques
  • Intelligent self-diagnostics
  • Field-replaceable optical chamber
  • Low-profile design
  • Plug-in terminal block
  • Advanced false alarm immunity
  • Meets NFPA 72 field sensitivity testing requirements without the need for external meters
  • On-site maintenance alert
  • Model 449CSRH activates local alarm for smokeperfect for rooms where smoking is permitted
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires