Select Country and Language Canada / French
Changer de pays
4500-630 | HES


  • Réf. fabricant 4500-630
  • PART #655836

The 4500C series electric strike is designed for installation in 2" UL 10C fire-rated frames with 1/2" drywall penetration. The 4500C features a low profile 1-3/8" depth, heavy-duty stainless steel construction. Its strength is derived from a unique keeper pin locking design, enabling the 4500C to exceed the ratings of the frame, door and locking hardware. The 4500C comes with two faceplates designed to accommodate either cylindrical or mortise locksets up to a 3/4" throw latchbolt.

  • Stainless steel construction
  • Tamper resistant
  • Static strength 3,000 lbs.
  • Dynamic strength 100 ft-lbs.
  • Endurance 1,000,000 cycles
  • Field selectable fail safe/fail secure
  • Dual voltage 12 or 24 V AC / V DC
  • Two faceplates provided to accoriety of locksets
  • Non-handed
  • Internally mounted solenoid
  • Accommodates up to a 3/4" latchbolt
  • Strike body depth 1-3/8"
  • Plug-in connector
  • Trim enhancer
  • Full keeper shims for horizontal adjustment
  • Five year limited warranty
  • UL 10C fire rated, 3 hour (fail secure only)
  • CAN4-S104 (ULC-S104) fire door conformant
  • UL 1034 burglary resistant listed
  • ANSI/BHMA A156.31, Grade 1 (#E09321, #E09322, #E09323)
  • NFPA-252 fire door conformant
  • ASTM-E152 fire door conformant
  • California Marshall Listed
  • Patent #5,934,720
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires