Select Country and Language Canada / French
Changer de pays
4521004 | LAPP GROUP

LAPP GROUP | 4521004 | Harmonized European Hook-up Wire, Cable & Cordage, Stationary, 2/0 AWG (560/26) 70 mm2, 1 conductor, Green/Yellow PVC Jacket, Unshielded0.61" Outer Diameter, Bend radius

  • Réf. fabricant 4521004
  • PART #OLF-4521004
Conductor Material: BARE COPPER
Conductor Size: 2/0
Conductor Stranding: 560 STRANDS IN EACH CONDUCTOR
Insulation Color: GREEN WITH A YELLOW STRIPE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: POLYVINYL CHLORIDE
Other Spec/Stnd: EUROPEAN HOOK UP WIRE TYPE H07V-K
Product Type: H07V-K
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 750 VOLTS AC OR DC
Description

14 color code options, & CE approved, Large AWG range: 22AWG to 480 KCMIL, Flexible stranding vs. solid core and 7 strand, Panel and machine wiring for export usage. Electronic equipment, Medical equipment, Wire bundling, MRO replacement of European eq uipment and Machinery

Caractéristiques
  • This hook-up wire is approved, conforming to European standards
  • It can be used to wire electronic and electrical equipment for export to Europe
Spécifications
  • Conductor Type: Tinned Copper
  • Insulation: PVC
  • Jacket: Green/Yellow PVC
  • Shield type: Unshielded
  • Temperature range: -30C to +80C
  • Nominal voltage: 450/750 Volt
  • Approvals: CE, HAR, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires