Select Country and Language Canada / French
Changer de pays
45504 | GREENLEE

GREENLEE | 45504 | Crimper, Full Cycle-9 in. (Pop)

  • Réf. fabricant 45504
  • PART #430465
Copper Type: CRIMP
Type: COPPER
Description

Crimping Capacity : Uses Kwik Cycle 9 Die Sets; Material : Hardened Tool Steel; Overall Length : 9.000 IN (23.000 CM); Sub Brand : Kwik Cycle; Weight : 1.100 LB (500.000 GM)

Caractéristiques
  • Frames are manufactured from heat-treated, hardened tool steel for superior life and function
  • Tools feature a precision,full-cycle ratchet for accurate, repeatable crimps every cycle
  • Crimping dies are manufactured from hardened, heat-treated tool steel for superior life
  • Tension adjustment preset at the factory for optimum performance
  • Higher leverage force and ergonomically designed handle for improved comfort
  • Ideal for field installation of connectors as well as shop use
  • Die sets are easily interchangeable using a screwdriver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires