Select Country and Language Canada / French
Changer de pays
46040 | GREENLEE

GREENLEE | 46040 | Tur-Tel 6 Modular Tester

  • Réf. fabricant 46040
  • PART #327910
Speaker: NO
Type: ANALOG TRANSMISSION
Description

Type : TurTEL 6

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Use with tone generators, test sets and other test devices to troubleshoot and isolate problems with telephone circuits
  • Two jacks allow in-line testing without service interruption
  • The TurTEL 6 has two six-position, six-wire jacks
  • The TurTEL 8 has two eight-position, eight-wire jacks
  • Simple, push button operation to check polarity and power
  • Reduced chance of shortingadjacent alligator clips due to unique shape
  • Test contacts are perforated to provide sure grip for alligator clips or use of probes
  • The TurTEL 6 has an internal circuit to allow testing ofpolarity for either of two lines (pairs 4 to 5 or 3 to 6) -circuit allows verification of power and phone number assignments
  • Patch cord included10~ Heavy-duty stainless steel belt clip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires