Select Country and Language Canada / French
Changer de pays
4625A-26I | LEVITON

LEVITON | 4625A-26I | Type 625A2 Surface Mount Jack, 6-Position 6-Conductor, Screw Terminal, Ivory

  • Réf. fabricant 4625A-26I
  • PART #105648
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SCREW
Description

Leviton offers the widest range of wallplates from standard flush-mount plates with QuickPort openings, to the modular MOS system, surface mount housings, modular furniture faceplates and pre-configured voice-grade telephone jacks. Product Features.Color: Ivory; Product Features.Type: Surface Mount Telephone Boxes & Kits; Product Features.Component: Box

Caractéristiques
  • Surface-Mount Telephone Jacks mount easily on most walls, floors, and office furniture
  • Mount using screws of double-sided tape (both included), or with optional magnets
  • User instructions and basic wiring layouts for standard configurations are included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires