Select Country and Language Canada / French
Changer de pays
468 | GREENLEE

GREENLEE | 468 | Modular Cable Tester (468)

  • Réf. fabricant 468
  • PART #182683
Speaker: NO
Type: TONE & LOOP CURRENT
Description

DC Voltage : 9 VDC; Replacement Part : 468C Carrying Case, 468T Transmitter, 468R Receiver, CSI0 Modular Adapter Cable e jack on the transmitter, and a sweeping-tone signal is applied to all pairs. At the far end of the cable, use any 200-Series Inductive Amplifier to locate the corresponding plug or jack. Connecting the receiver unit automatically activates the test p rocess. Sequencing red and green LEDs provide fast, accurate and easy to understand results. The Model 468 Tester identifies open and short circuits, reversed and transposed pairs and alerts if connected to an active circuit, without harming the unit.

Caractéristiques
  • Test 258, T568A, T568B, 10Base-T, USOC standards
  • Identify open, short, reversed and transposed pairs
  • Send tone to identify cable at remote
Spécifications
  • DC Voltage: 9 V DC
  • Replacement Part: 468C Carrying Case, 468T Transmitter, 468R Receiver, CSI0 Modular Adapter Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires