Select Country and Language Canada / French
Changer de pays

AASTRA | 470 CHARCOAL | Analog Screen Phone - Charcoal

  • Réf. fabricant 470 CHARCOAL | A1261-0000-10-0
  • PART #264440
Call Waiting: YES
Caller ID: YES
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 8
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG

This part is discontinued by supplier with no suggested replacement.

  • Large eight-line backlit display with six display keys and contrast control
  • Call Display, Visual Call Waiting, and Visual Call Waiting Options
  • Speakerphone with Mute
  • 50-name and number Callers List
  • 50-name and number Directory List
  • Up to 30 autodial positions using the on screen directory function
  • Enhanced Headset Interface
  • Five number redial
  • Flash (Link, Switch or Answer) for getting Call Waiting calls
  • Data Port
  • Security numbers features
  • Live dialpad option
  • Multi-function indicator light (incoming call, extension-in-use, message waiting, -CLASS/90 Volt)
  • Current date and time display
  • Desk or wall mountable
  • English/French/Spanish language display prompts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires